Zoro Homepage

Combination Wrench, Metric, 32mm Size

  • Mfr # 88332

  • Zoro # G4436257


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Overall Length
17 3/4 in
Material
Alloy Steel
Finish
Chrome
Head Size
32 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88332
Zoro #
G4436257
UPC #
025141883329
Country of Origin
China

Dimensions

Overall Length
17 3/4 in
Head Size
32 mm
Head Thickness
1/2 in, 3/4 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Single End/Double End
Double End
Features
SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Head Movement
Fixed
Anti-Slip Design
No
Reversing
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Standards
ASME B107.100
Ratcheting
No
Handle Color
Silver
Handle Type
One Piece
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Measurement Type
Metric
Non-Magnetic
No
Head Type
Offset
Opening Type
Rounded
Nonsparking
No
Tether Style
Not Tether Capable
Weight
1.935 lb
Opening Angle (Deg.)
15 Degrees

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 32 mm, Overall Length 17 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, 3/4 in, Metric, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.