Zoro Homepage

Combination Wrench, SAE, 1-1/2in Size

  • Mfr # 88248s

  • Zoro # G4441087


product price: $136.09
/ea
Free Shipping & Returns

Key Features

Overall Length
19 3/8 in
Material
Alloy Steel
Finish
Chrome
Head Size
1 1/2 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88248s
Zoro #
G4441087
UPC #
025141882483
Country of Origin
China

Dimensions

Overall Length
19 3/8 in
Head Size
1 1/2 in
Wrench Length Style
Standard
Head Thickness
9/16 in, 15/16 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Anti-Slip Design
No
Features
SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Wrench Shape
Straight
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Fixed
Reversing
No
Standards
ASME B107.100
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Weight
4.1 lb
Ratcheting
No
Handle Color
Silver
Corrosion Resistant
Yes
Opening Type
Rounded
Tether Style
Not Tether Capable
Measurement Type
SAE
Head Type
Offset
Box End Type
12-Point Box End
Non-Magnetic
No
Nonsparking
No

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 1 1/2 in, Overall Length 19 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 9/16 in, 15/16 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.