Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 1-1/4in Size

  • Mfr # 88240

  • Zoro # G4463103


product price: $85.71
/ea
Free Shipping & Returns

Key Features

Overall Length
17 3/4 in
Material
Alloy Steel
Finish
Chrome
Head Size
1 1/4 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88240
Zoro #
G4463103
UPC #
025141882407
Country of Origin
China

Dimensions

Overall Length
17 3/4 in
Head Size
1 1/4 in
Wrench Length Style
Standard
Head Thickness
1/2 in, 3/4 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Head Movement
Fixed
Reversing
No
Anti-Slip Design
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Features
SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
Standards
ASME B107.100
Tether Style
Not Tether Capable
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Handle Color
Silver
Head Type
Offset
Opening Type
Rounded
Measurement Type
SAE
Handle Type
One Piece
Nonsparking
No
Weight
2.114 lb
Ratcheting
No

Description

This SK Professional Tools 88240 Combination Wrench is the ideal tool for fastening bolts and nuts. The chrome finish offers rust resistance, while the alloy steel construction makes it durable. With a one piece handle, this tethered combination wrench provides comfortable use with minimal effort. It has a 12-point design which gives you better grip on your fasteners. The 1 1/4" size of the wrench head allows you to work with bolts and nuts of different sizes. Its 17 3/4 in overall length means you can reach into tight spaces easily when using this tethered combination wrench. If you are looking for a high quality tool that will last, then this SK Professional Tools Combination Wrench is the perfect choice for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.