Zoro Homepage

Combination Wrench, SAE, 1-3/16in Size

  • Mfr # 88238

  • Zoro # G4440256


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Overall Length
17 in
Material
Alloy Steel
Finish
Chrome
Head Size
1 3/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88238
Zoro #
G4440256
UPC #
025141882384
Country of Origin
China

Dimensions

Overall Length
17 in
Head Size
1 3/16 in
Wrench Length Style
Standard
Head Thickness
3/4 in, 1 5/16 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Insulated
No
Wrench Product Grouping
Wrenches
Reversing
No
Wrench Shape
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Anti-Slip Design
No
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Features
SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
Standards
ASME B107.100
Corrosion Resistant
Yes
Nonsparking
No
Box End Type
12-Point Box End
Ratcheting
No
Measurement Type
SAE
Weight
1.808 lb
Opening Type
Rounded
Handle Color
Silver
Handle Type
One Piece
Non-Magnetic
No
Tether Style
Not Tether Capable
Head Type
Offset
Opening Angle (Deg.)
15 Degrees

Description

Tethered Combination Wrench, Alloy Steel, Chrome, Head Size 1 3/16 in, Overall Length 17 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/4 in, 1 5/16 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.