Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 11/32in Size

  • Mfr # 88211

  • Zoro # G7510727


product price: $17.99
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Head Size
11/32 in
Head Offset Angle
15 Degrees
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88211
Zoro #
G7510727
UPC #
025141882117
Country of Origin
China

Dimensions

Overall Length
4 5/8 in
Head Size
11/32 in
Wrench Length Style
Standard
Head Thickness
3/16 in, 1/4 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Reversing
No
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Anti-Slip Design
No
Features
SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
Single End/Double End
Double End
Wrench Shape
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
ASME B107.100
Non-Magnetic
No
Weight
0.06 lb
Measurement Type
SAE
Head Type
Offset
Nonsparking
No
Handle Type
One Piece
Corrosion Resistant
Yes
Handle Color
Silver
Opening Type
Rounded
Box End Type
6-Point Box End
Opening Angle (Deg.)
15 Degrees
Tether Style
Not Tether Capable
Ratcheting
No

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 11/32 in, Overall Length 4 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.