Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 13/16in Size

  • Mfr # 88026

  • Zoro # G4440204


product price: $24.99
/ea

Key Features

Overall Length
6 in
Material
Alloy Steel
Finish
Chrome
Head Size
13/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88026
Zoro #
G4440204
UPC #
025141880267
Country of Origin
China

Dimensions

Overall Length
6 in
Head Size
13/16 in
Head Thickness
5/16 in, 7/16 in
Wrench Length Style
Stubby

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Ratcheting Configuration
Non-Ratcheting
Anti-Slip Design
No
Insulated
No
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Reversing
No
Features
SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
Wrench Shape
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Single End/Double End
Double End
Standards
ASME B107.100
Weight
0.394 lb
Ratcheting
No
Non-Magnetic
No
Box End Type
12-Point Box End
Measurement Type
SAE
Tether Style
Not Tether Capable
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Head Type
Offset
Handle Color
Silver
Corrosion Resistant
Yes
Opening Type
Rounded
Nonsparking
No

Description

Tethered Combination Wrench, Alloy Steel, Chrome, Head Size 13/16 in, Overall Length 6 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.