Zoro Homepage

Combination Wrench, SAE, 15/16in Size

  • Mfr # 88430

  • Zoro # G4215827


product price: $48.52
/ea

Key Features

Overall Length
12 1/2 in
Material
Alloy Steel
Finish
Chrome
Head Size
15/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88430
Zoro #
G4215827
UPC #
025141884302
Country of Origin
China

Dimensions

Overall Length
12 1/2 in
Head Size
15/16 in
Head Thickness
3/8 in, 1/2 in
Wrench Length Style
Long

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Single End/Double End
Double End
Reversing
No
Insulated
No
Anti-Slip Design
No
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Features
SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
Standards
ASME B107.100
Measurement Type
SAE
Tether Style
Not Tether Capable
Head Type
Offset
Corrosion Resistant
Yes
Handle Type
One Piece
Ratcheting
No
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Box End Type
12-Point Box End
Opening Type
Rounded
Weight
1.022 lb
Nonsparking
No
Handle Color
Silver

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 15/16 in, Overall Length 12 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 1/2 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.