Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 15/16in Size

  • Mfr # 88630

  • Zoro # G4440091


product price: $49.59
/ea

Key Features

Overall Length
12 1/2 in
Material
Alloy Steel
Finish
Chrome
Head Size
15/16 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88630
Zoro #
G4440091
UPC #
025141886306
Country of Origin
China

Dimensions

Overall Length
12 1/2 in
Head Size
15/16 in
Head Thickness
3/8 in, 1/2 in
Wrench Length Style
Long

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Insulated
No
Anti-Slip Design
No
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Features
SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Reversing
No
Wrench Shape
Straight
Standards
ASME B107.100
Box End Type
6-Point Box End
Handle Color
Silver
Handle Type
One Piece
Ratcheting
No
Measurement Type
SAE
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Head Type
Offset
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Opening Type
Rounded
Nonsparking
No
Weight
1.027 lb

Description

Tethered Combination Wrench, Alloy Steel, Chrome, Head Size 15/16 in, Overall Length 12 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 1/2 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.