Zoro Homepage

Combination Wrench, SAE, 1in Size

  • Mfr # 88632

  • Zoro # G4440107


product price: $52.59
/ea

Key Features

Overall Length
13 1/2 in
Material
Alloy Steel
Finish
Chrome
Head Size
1 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88632
Zoro #
G4440107
UPC #
025141886320
Country of Origin
China

Dimensions

Overall Length
13 1/2 in
Head Size
1 in
Head Thickness
7/16 in, 1/2 in
Wrench Length Style
Long

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Wrench Product Grouping
Wrenches
Anti-Slip Design
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Insulated
No
Head Movement
Fixed
Reversing
No
Standards
ASME B107.100
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Box End Type
6-Point Box End
Non-Magnetic
No
Opening Type
Rounded
Head Type
Offset
Corrosion Resistant
Yes
Weight
1.128 lb
Handle Type
One Piece
Measurement Type
SAE
Handle Color
Silver
Nonsparking
No
Tether Style
Not Tether Capable

Description

If you want a combination wrench that is always within reach, this SK Tools 1" Combination Wrench is the perfect choice. It has a tether for easy access. The chrome alloy steel wrench has six points and measures 13 1/2 in. in length. This one piece handle provides excellent leverage when turning nuts and bolts, while its head size of 1 in ensures it fits most fasteners. Made from alloy steel, the tethered combination wrench has a sturdy construction that will not bend or break easily. If you are looking for an everyday tool to use around your home or workplace, this SK Tools Tethered Combination Wrench will be the right choice for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.