Zoro Homepage

Combination Wrench, SAE, 3/4in Size

  • Mfr # 88424

  • Zoro # G4298402


product price: $38.54
/ea

Key Features

Overall Length
10 in
Material
Alloy Steel
Finish
Chrome
Head Size
3/4 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88424
Zoro #
G4298402
UPC #
025141884241
Country of Origin
China

Dimensions

Overall Length
10 in
Head Size
3/4 in
Head Thickness
5/16 in, 7/16 in
Wrench Length Style
Long

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Ratcheting Configuration
Non-Ratcheting
Features
SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
Wrench Shape
Straight
Reversing
No
Wrench Product Grouping
Wrenches
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Head Movement
Fixed
Anti-Slip Design
No
Single End/Double End
Double End
Standards
ASME B107.100
Opening Angle (Deg.)
15 Degrees
Box End Type
12-Point Box End
Ratcheting
No
Nonsparking
No
Opening Type
Rounded
Head Type
Offset
Handle Type
One Piece
Tether Style
Not Tether Capable
Handle Color
Silver
Corrosion Resistant
Yes
Weight
0.59 lb
Measurement Type
SAE
Non-Magnetic
No

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 3/4 in, Overall Length 10 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.