Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, SAE, 3/8in Size

  • Mfr # 88612

  • Zoro # G4439967


product price: $22.59
/ea

Key Features

Overall Length
6 1/2 in
Material
Alloy Steel
Finish
Chrome
Head Size
3/8 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88612
Zoro #
G4439967
UPC #
025141886122
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Head Size
3/8 in
Wrench Length Style
Long
Head Thickness
3/16 in, 1/4 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Insulated
No
Wrench Shape
Straight
Anti-Slip Design
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
No
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Features
SK Wrenches are Drop Forged for Maximum Strength and Durability, Provide Increased Strength and Avoid Rounding of Rusted or Damaged Fasteners, Corrosion Resistance and Comfortable Grip
Standards
ASME B107.100
Measurement Type
SAE
Nonsparking
No
Box End Type
6-Point Box End
Handle Type
One Piece
Head Type
Offset
Tether Style
Not Tether Capable
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Opening Type
Rounded
Weight
0.094 lb
Non-Magnetic
No
Ratcheting
No

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 3/8 in, Overall Length 6 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.