Combination Wrench, SAE, 7/8in Size
Mfr # 88278
Zoro # G4439897
product price: $38.79
/eaKey Features
Overall Length
11 1/4 in
Material
Alloy Steel
Finish
Chrome
Head Size
7/8 in
Head Offset Angle
15 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88278
Zoro #
G4439897
UPC #
025141882780
Country of Origin
China
Dimensions
Overall Length
11 1/4 in
Head Size
7/8 in
Wrench Length Style
Standard
Head Thickness
3/8 in, 1/2 in
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 7/8 in, Overall Length 11 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 1/2 in, SAE, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.