Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combo Wrench Set, 1/4-3/4, 10-18mm, 18 Pc

  • Mfr # 87018

  • Zoro # G4436196


product price: $360.62
/ea
Free Shipping & Returns

Key Features

Number of Pieces
18
Finish
Chrome
Includes
Wrench Rack
Measurement Type
SAE/Metric
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87018
Zoro #
G4436196
UPC #
025141870183
Country of Origin
China

Dimensions

Range of Lengths
4 in to 8 3/8 in
Wrench Length Style
Standard
Head Thickness
0.17 in to 0.32 in
Head Size
1/4 in, 5/16 in, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 3/4 in

Details

Item
Combination Wrench Set
Number of Pieces
18
Finish
Chrome
Includes
Wrench Rack
Measurement Type
SAE/Metric
Insulated
No
Wrench Shape
Straight
Head Movement
Fixed
Standards
ASME B107.100
Reversing
No
Wrench Style
Combination
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Number of Points
12
Wrench Product Grouping
Wrench Sets
Material
Alloy Steel
Corrosion Resistant
Yes
Handle Type
One Piece
Opening Type
Rounded
Number of Tools
18
Head Offset Angle
15 Degrees
Head Type
Offset
Non-Magnetic
No
Container Color
Green
Weight
3.75 lb
Ratcheting
No
Opening Angle (Deg.)
15 Degrees
Tether Style
Not Tether Capable
Container Type
Storage Rack
Nonsparking
No
Box End Type
12-Point Box End
Anti-Slip Design
No

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 18, Range of Head Sizes 1/4 in to 3/4 in, 10 mm to 18 mm, Head Offset Angle 15 Degrees , Offset, Storage Rack, SAE/Metric, 1/4 in, 5/16 in, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 3/4 in, Rounded, Opening Angle (Deg.) 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.