Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combo Wrench Set, 3/8-15/16, 10-19mm, 20 Pc

  • Mfr # 86250

  • Zoro # G4439556


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
20
Finish
Chrome
Includes
Wrench Rack
Measurement Type
SAE/Metric
Range of Lengths
3 3/4 in to 7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86250
Zoro #
G4439556
UPC #
025141862508
Country of Origin
China

Dimensions

Range of Lengths
3 3/4 in to 7 in
Wrench Length Style
Stubby
Head Thickness
0.20 in to 0.38 in
Head Size
3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 7/8 in, 15/16 in

Details

Item
Combination Wrench Set
Number of Pieces
20
Finish
Chrome
Includes
Wrench Rack
Measurement Type
SAE/Metric
Head Movement
Fixed
Wrench Shape
Straight
Wrench Product Grouping
Wrench Sets
Insulated
No
Wrench Style
Short Combination
Standards
ASME B107.100
Reversing
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Number of Points
12
Material
Alloy Steel
Nonsparking
No
Tether Style
Not Tether Capable
Container Color
Green
Opening Angle (Deg.)
15 Degrees
Head Offset Angle
15 Degrees
Anti-Slip Design
No
Weight
4.49 lb
Container Type
Storage Rack
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Head Type
Offset
Opening Type
Rounded
Non-Magnetic
No
Ratcheting
No
Handle Type
One Piece
Number of Tools
20

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 20, Range of Head Sizes 10 mm to 19 mm, 3/8 in to 15/16 in, Head Offset Angle 15 Degrees , Offset, Storage Rack, SAE/Metric, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 7/8 in, 15/16 in, Rounded, Opening Angle (Deg.) 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.