Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combo Wrench Set, Chrome, 1/4-1-1/2, 23 Pc

  • Mfr # 86043

  • Zoro # G4609376


product price: $1,009.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
23
Finish
Chrome
Includes
Roll-up Pouch
Tether Capable
Tether Capable
Wrench Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86043
Zoro #
G4609376
UPC #
025141860436
Country of Origin
China

Dimensions

Range of Lengths
4 in to 19 7/16 in
Wrench Length Style
Long
Head Size
1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in
Head Thickness
0.17 in to 0.59 in

Details

Item
Combination Wrench Set
Number of Pieces
23
Finish
Chrome
Includes
Roll-up Pouch
Measurement Type
SAE
Tether Capable
Tether Capable
Wrench Shape
Straight
Head Movement
Fixed
Reversing
No
Insulated
No
Wrench Style
Standard
Number of Points
12
Standards
ASME B107.100
Wrench Product Grouping
Wrench Sets
Material
Alloy Steel
Number of Tools
23
Weight
27.56 lb
Box End Type
12-Point Box End
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Opening Type
Rounded
Container Type
Tool Roll
Container Color
Black
Handle Type
One Piece
Nonsparking
No
Head Type
Offset
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Head Offset Angle
15 Degrees
Ratcheting
No
Anti-Slip Design
No

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 23, Range of Head Sizes 1/4 in to 1 1/2 in, Head Offset Angle 15 Degrees , Offset, Tool Roll, SAE, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, Rounded, Opening Angle (Deg.) 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.