Zoro Homepage

Combo Wrench Set, Chrome, 1/4-1-1/4, 16 Pc

  • Mfr # 86014

  • Zoro # G4439337


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
16
Finish
Chrome
Includes
Roll-up Pouch
Measurement Type
SAE
Standards
ASME B107.100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86014
Zoro #
G4439337
UPC #
025141860146
Country of Origin
China

Dimensions

Range of Lengths
4 in to 17 11/16 in
Head Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Wrench Length Style
Standard
Head Thickness
0.17 in to 0.48 in

Description

If you are looking for a combination wrench set that is versatile and built to last, then look no further than the SK Professional Tools 86014 Combo Wrench Set. This 16-piece set will allow you to tackle all kinds of fasteners with ease. The wrenches have a 15 degree offset, which means they can be used in tight spaces where conventional wrenches cannot reach. They come in six different sizes ranging from 1/4" to 1". Made of alloy steel, these wrenches are durable and strong enough to tackle various types of jobs. Their chrome finish ensures that they are resistant to corrosion and rusting. If you are looking for a reliable set of combination wrenches that are built to last, then the SK Professional Tools 86014 Combo Wrench Set is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.