Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combo Wrench Set, Chrome, 6-24mm, 19 Pc

  • Mfr # 86224

  • Zoro # G4439504


product price: $412.13
/ea
Free Shipping & Returns

Key Features

Number of Pieces
19
Finish
Chrome
Includes
Wrench Rack
Measurement Type
Metric
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86224
Zoro #
G4439504
UPC #
025141862249
Country of Origin
China

Dimensions

Range of Lengths
3 3/4 in to 12 7/16 in
Head Size
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm
Wrench Length Style
Standard
Head Thickness
0.17 in to 0.39 in

Details

Item
Combination Wrench Set
Number of Pieces
19
Finish
Chrome
Includes
Wrench Rack
Measurement Type
Metric
Wrench Style
Combination
Wrench Product Grouping
Wrench Sets
Insulated
No
Wrench Shape
Straight
Head Movement
Fixed
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
No
Standards
ASME B107.100
Number of Points
12
Material
Alloy Steel
Handle Type
One Piece
Tether Style
Not Tether Capable
Weight
6.91 lb
Opening Angle (Deg.)
15 Degrees
Head Type
Offset
Head Offset Angle
15 Degrees
Corrosion Resistant
Yes
Anti-Slip Design
No
Nonsparking
No
Ratcheting
No
Container Color
Green
Box End Type
12-Point Box End
Number of Tools
19
Container Type
Storage Rack
Non-Magnetic
No
Opening Type
Rounded

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 19, Range of Head Sizes 6 mm to 24 mm, Head Offset Angle 15 Degrees , Offset, Storage Rack, Metric, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, Rounded, Opening Angle (Deg.) 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.