Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combo Wrench Set, Long, Chrome, 20-24mm, 5Pc

  • Mfr # 86041

  • Zoro # G4460084


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
5
Finish
Chrome
Includes
Tray
Measurement Type
Metric
Wrench Style
Long Pattern Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86041
Zoro #
G4460084
UPC #
025141860412
Country of Origin
China

Dimensions

Range of Lengths
11 7/16 in to 13 1/4 in
Head Thickness
0.33 in to 0.38 in
Wrench Length Style
Long
Head Size
20 mm, 21 mm, 22 mm, 23 mm, 24 mm

Details

Item
Combination Wrench Set
Number of Pieces
5
Finish
Chrome
Includes
Tray
Measurement Type
Metric
Wrench Style
Long Pattern Combination
Reversing
No
Wrench Shape
Straight
Wrench Product Grouping
Wrench Sets
Insulated
No
Standards
ASME B107.100
Head Movement
Fixed
Tether Capable
Tether Capable
Number of Points
12
Material
Alloy Steel
Weight
4.61 lb
Non-Magnetic
No
Handle Type
One Piece
Opening Type
Rounded
Container Type
Tray
Container Color
Black
Head Type
Offset
Corrosion Resistant
Yes
Tether Style
Not Tether Capable
Nonsparking
No
Box End Type
12-Point Box End
Number of Tools
5
Ratcheting
No
Head Offset Angle
15 Degrees
Anti-Slip Design
No
Opening Angle (Deg.)
15 Degrees

Description

The SK Professional Tools 86041 Combo Wrench Set is a versatile set of wrenches that are ideal for tackling different fasteners. It is the complete wrench set you need to keep your project moving forward. This long pattern combination wrench set comes with 12-point alloy steel heads in 4 different sizes - 20 mm, 21 mm, 22 mm and 23 mm. The offset of these wrenches is 15 degrees, making them suitable for working in tight spaces. They have a chrome finish that gives them extra durability and corrosion resistance. The weight of this combo wrench set is 4.61 lb., which makes it easy to handle when working on various projects at home or at work. You can always rely on the SK Professional Tools 86041 Combo Wrench Set for outstanding performance every time you use it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.