Zoro Homepage

Convertible Retaining Ring Pliers Set

  • Mfr # 7600

  • Zoro # G508168445


product price: $176.36
/ea
Free Shipping & Returns

Key Features

Includes
Straight 0° Tip Pliers - .038", .047", .070"; 90° Tip Pliers - .038", .047", .070"
Features
6 pc kit for 1/4" to 2" rings. Convertible for use on internal and external rings. .038, .047", .070" Tip diameter in 0 and 90 Degree offset
Color
Black
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7600
Zoro #
G508168445
UPC #
025141076004
Country of Origin
United States

Details

Item
6 Piece Convertible Retaining Ring Pliers Set
Includes
Straight 0° Tip Pliers - .038", .047", .070"; 90° Tip Pliers - .038", .047", .070"
Features
6 pc kit for 1/4" to 2" rings. Convertible for use on internal and external rings. .038, .047", .070" Tip diameter in 0 and 90 Degree offset
Color
Black
Material
Steel
Finish
Black Oxide

Description

Convertible Retaining Ring Pliers Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.