Zoro Homepage

Drive Magnetic Rail Socket Clips, 1/2

  • Mfr # M125C

  • Zoro # G608168420


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Finish
Matte
Material
Plastic
Includes
5 Clips
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M125C
Zoro #
G608168420
UPC #
025141020502
Country of Origin
China

Dimensions

Drive Size
1/2"

Details

Item
Rail Socket Clips
Finish
Matte
Material
Plastic
Includes
5 Clips
Color
Green

Description

Drive Magnetic Rail Socket Clips,1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.