Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Metric Chrome Socket Set 1/2", 11pc

  • Mfr # SK01343

  • Zoro # G521890149


product price: $48.59
/ea

Key Features

Finish
Polished
Number of Points
6
Material
Steel
Application
Automotive
Includes
10mm shallow socket, 11mm shallow socket, 12mm shallow socket, 13mm shallow socket, 14mm shallow socket, 15mm shallow socket, 17mm shallow socket, 18mm shallow socket, 19mm shallow socket, 21mm shallow socket, 22mm shallow socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SK01343
Zoro #
G521890149
UPC #
025141113464
Country of Origin
China

Details

Finish
Polished
Number of Points
6
Material
Steel
Application
Automotive
Item
Socket Set
Includes
10mm shallow socket, 11mm shallow socket, 12mm shallow socket, 13mm shallow socket, 14mm shallow socket, 15mm shallow socket, 17mm shallow socket, 18mm shallow socket, 19mm shallow socket, 21mm shallow socket, 22mm shallow socket
Standards
ANSI
Color
Silver
Type
Shallow

Description

Drive Metric Chrome Socket Set 1/2 In.,11pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.