Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Metric Chrome Socket Set 1/2", 11pc

  • Mfr # SK01349

  • Zoro # G821890191


product price: $60.29
/ea

Key Features

Number of Points
6
Application
Automotive
Material
Steel
Color
Silver
Type
Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01349
Zoro #
G821890191
UPC #
025141113488
Country of Origin
China

Details

Number of Points
6
Application
Automotive
Material
Steel
Color
Silver
Item
Socket Set
Type
Deep
Standards
ANSI
Finish
Polished
Includes
10mm deep socket, 11mm deep socket, 12mm deep socket, 13mm deep socket, 14mm deep socket, 15mm deep socket, 17mm deep socket, 18mm deep socket, 19mm deep socket, 21mm deep socket, 22mm deep socket

Description

Drive Metric Chrome Socket Set 1/2 In.,11pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.