Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Metric Chrome Socket Set 1/2", 31pc

  • Mfr # SK01315-216P

  • Zoro # G221890265


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Includes
216-P 1/2 Drive Ratchet, 1/2 Drive Universal Joint, 1/2 Drive 3 Extension, 1/2 Drive 5 Extension, 10mm shallow socket, 11mm shallow socket, 12mm shallow socket, 13mm shallow socket, 14mm shallow socket, 15mm shallow socket, 16mm shallow socket, 17mm shallow socket, 18mm shallow socket, 19mm shallow socket, 20mm shallow socket, 21mm shallow socket, 22mm shallow socket, 23mm shallow socket, 24mm shallow socket, 20mm deep socket, 21mm deep socket, 22mm deep socket, 23mm deep socket, 24mm deep socket, 25mm deep socket, 26mm deep socket, 27mm deep socket, 28mm deep socket, 29mm deep socket, 30mm deep socket, 32mm deep socket
Number of Points
6
Material
Steel
Application
Automotive
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01315-216P
Zoro #
G221890265
UPC #
025141116205
Country of Origin
China

Details

Includes
216-P 1/2 Drive Ratchet, 1/2 Drive Universal Joint, 1/2 Drive 3 Extension, 1/2 Drive 5 Extension, 10mm shallow socket, 11mm shallow socket, 12mm shallow socket, 13mm shallow socket, 14mm shallow socket, 15mm shallow socket, 16mm shallow socket, 17mm shallow socket, 18mm shallow socket, 19mm shallow socket, 20mm shallow socket, 21mm shallow socket, 22mm shallow socket, 23mm shallow socket, 24mm shallow socket, 20mm deep socket, 21mm deep socket, 22mm deep socket, 23mm deep socket, 24mm deep socket, 25mm deep socket, 26mm deep socket, 27mm deep socket, 28mm deep socket, 29mm deep socket, 30mm deep socket, 32mm deep socket
Item
Socket Set
Number of Points
6
Material
Steel
Application
Automotive
Color
Silver
Type
Shallow & Deep
Finish
Polished
Standards
ANSI

Description

Drive Metric Chrome Socket Set 1/2 In.,31pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.