Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Metric Chrome Socket Set 1/4", 11pc

  • Mfr # SK01503

  • Zoro # G221890371


product price: $20.15
/ea

Key Features

Type
Shallow
Number of Points
6
Includes
4mm shallow socket, 5mm shallow socket, 6mm shallow socket, 7mm shallow socket, 8mm shallow socket, 9mm shallow socket, 10mm shallow socket, 11mm shallow socket, 12mm shallow socket, 13mm shallow socket, 14mm shallow socket
Application
Automotive
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01503
Zoro #
G221890371
UPC #
025141116489
Country of Origin
China

Details

Type
Shallow
Number of Points
6
Includes
4mm shallow socket, 5mm shallow socket, 6mm shallow socket, 7mm shallow socket, 8mm shallow socket, 9mm shallow socket, 10mm shallow socket, 11mm shallow socket, 12mm shallow socket, 13mm shallow socket, 14mm shallow socket
Application
Automotive
Finish
Polished
Color
Silver
Standards
ANSI
Material
Steel
Item
Socket Set

Description

Drive Metric Chrome Socket Set 1/4 In.,11pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.