Zoro Homepage

Drive Metric Chrome Socket Set 1/4", 30pc

  • Mfr # SK01301-216P

  • Zoro # G421890126


product price: $57.79
/ea

Key Features

Number of Points
6
Type
Shallow & Deep
Finish
Polished
Material
Steel
Application
Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01301-216P
Zoro #
G421890126
UPC #
025141116076
Country of Origin
China

Details

Number of Points
6
Type
Shallow & Deep
Finish
Polished
Material
Steel
Application
Automotive
Item
Socket Set
Color
Silver
Includes
216-P 1/4 Drive Ratchet, 1/4 Drive Universal Joint, 1/4 Drive 2 Extension, 1/4 Drive 6 Extension, 4mm shallow socket, 4.5mm shallow socket, 5mm shallow socket, 5.5mm shallow socket, 6mm shallow socket, 7mm shallow socket, 8mm shallow socket, 9mm shallow socket, 10mm shallow socket, 11mm shallow socket, 12mm shallow socket, 13mm shallow socket, 14mm shallow socket, 4mm deep socket, 4.5mm deep socket, 5mm deep socket, 5.5mm deep socket, 6mm deep socket, 7mm deep socket, 8mm deep socket, 9mm deep socket, 10mm deep socket, 11mm deep socket, 12mm deep socket, 13mm deep socket, 14mm deep socket
Standards
ANSI

Description

Drive Metric Chrome Socket Set 1/4 In.,30pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.