Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Metric Chrome Socket Set 3/8", 12pc

  • Mfr # SK01341

  • Zoro # G121890303


product price: $33.39
/ea

Key Features

Application
Automotive
Finish
Polished
Type
Shallow
Color
Silver
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01341
Zoro #
G121890303
UPC #
025141110531
Country of Origin
China

Details

Application
Automotive
Finish
Polished
Item
Socket Set
Type
Shallow
Color
Silver
Number of Points
6
Material
Steel
Includes
8mm shallow socket, 9mm shallow socket, 10mm shallow socket, 11mm shallow socket, 12mm shallow socket, 13mm shallow socket, 14mm shallow socket, 15mm shallow socket, 16mm shallow socket, 17mm shallow socket, 18mm shallow socket, 19mm shallow socket
Standards
ANSI

Description

Drive Metric Chrome Socket Set 3/8 In.,12pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.