Zoro Homepage

Drive Mgnetic Rail Socket Clips, 1/4

  • Mfr # M145C

  • Zoro # G207989389


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Color
Green
Material
Plastic
Features
Rail Socket Clips
Finish
Matte
Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M145C
Zoro #
G207989389
UPC #
025141016611
Country of Origin
China

Dimensions

Size
1/4"

Details

Item
Rail Socket Clips
Color
Green
Material
Plastic
Features
Rail Socket Clips
Finish
Matte
Includes
5 Clips

Description

Drive Mgnetic Rail Socket Clips,1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.