Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive SAE 1/4", 3/8", 105 pc

  • Mfr # SK01321-216P

  • Zoro # G421890294


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Type
Shallow & Deep
Number of Points
6
Application
Automotive
Color
Silver
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01321-216P
Zoro #
G421890294
UPC #
025141116267
Country of Origin
China

Details

Type
Shallow & Deep
Number of Points
6
Application
Automotive
Color
Silver
Standards
ANSI
Finish
Polished
Item
Socket Set
Includes
216-P 1/4 Drive Ratchet, 216-P 3/8 Drive Ratchet, 1/4 Drive Universal Joint, 3/8 Drive Universal Joint, 1/4 Drive 2 Extension, 1/4 Drive 6 Extension, 3/8 Drive 3 Extension, 3/8 Drive 6 Extension, 4mm shallow 1/4 drive socket, 5mm shallow 1/4 drive socket, 5.5mm shallow 1/4 drive socket, 6mm shallow 1/4 drive socket, 7mm shallow 1/4 drive socket, 8mm shallow 1/4 drive socket, 9mm shallow 1/4 drive socket, 10mm shallow 1/4 drive socket, 11mm shallow 1/4 drive socket, 12mm shallow 1/4 drive socket, 13mm shallow 1/4 drive socket, 14mm shallow 1/4 drive socket, 5/32 shallow 1/4 drive socket, 3/16 shallow 1/4 drive socket, 7/32 shallow 1/4 drive socket, 1/4 shallow 1/4 drive socket, 9/32 shallow 1/4 drive socket, 5/16 shallow 1/4 drive socket, 11/32 shallow 1/4 drive socket, 3/8 shallow 1/4 drive socket, 7/16 shallow 1/4 drive socket, 1/2 shallow 1/4 drive socket, 9/16 shallow 1/4 drive socket, 4mm deep 1/4 drive socket, 5mm deep 1/4 drive socket, 5.5mm deep 1/4 drive socket, 6mm deep 1/4 drive socket, 7mm deep 1/4 drive socket, 8mm deep 1/4 drive socket, 9mm deep 1/4 drive socket, 10mm deep 1/4 drive socket, 11mm deep 1/4 drive socket, 12mm deep 1/4 drive socket, 13mm deep 1/4 drive socket, 13mm deep 1/4 drive socket, 14mm deep 1/4 drive socket, 5/32 deep 1/4 drive socket, 3/16 deep 1/4 drive socket, 7/32 deep 1/4 drive socket, 1/4 deep 1/4 drive socket, 1/4 deep 1/4 drive socket, 9/32 deep 1/4 drive socket, 5/16 deep 1/4 drive socket, 11/32 deep 1/4 drive socket, 3/8 deep 1/4 drive socket, 7/16 deep 1/4 drive socket, 1/2 deep 1/4 drive socket, 9/16 deep 1/4 drive socket, 6mm shallow 3/8 drive socket, 7mm shallow 3/8 drive socket, 8mm 3/8 drive shallow socket, 9mm shallow 3/8 drive socket, 10mm shallow 3/8 drive socket, 11mm shallow 3/8 drive socket, 12mm shallow 3/8 drive socket, 13mm shallow 3/8 drive socket, 14mm shallow 3/8 drive socket, 15mm shallow 3/8 drive socket, 16mm shallow 3/8 drive socket, 17mm shallow 3/8 drive socket, 18mm shallow 3/8 drive socket, 19mm shallow 3/8 drive socket, 1/4 shallow 3/8 drive socket, 5/16 shallow 3/8 drive socket, 3/8 shallow 3/8 drive socket, 7/16 shallow 3/8 drive socket, 1/2 shallow 3/8 drive socket, 9/16 shallow 3/8 drive socket, 5/8 shallow 3/8 drive socket, 11/16 shallow 3/8 drive socket, 3/4 shallow 3/8 drive socket, 13/16 shallow 3/8 drive socket, 7/8 shallow 3/8 drive socket, 15/16 shallow 3/8 drive socket, 1 shallow 3/8 drive socket, 10mm deep 3/8 drive socket, 11mm deep 3/8 drive socket, 12mm deep 3/8 drive socket, 13mm deep 3/8 drive socket, 14mm deep 3/8 drive socket, 15mm deep 3/8 drive socket, 16mm deep 3/8 drive socket, 17mm deep 3/8 drive socket, 18mm deep 3/8 drive socket, 19mm deep 3/8 drive socket, 20mm deep 3/8 drive socket, 21mm deep 3/8 drive socket, 22mm deep 3/8 drive socket, 1/4 deep 3/8 drive socket, 5/16 deep 3/8 drive socket, 3/8 deep 3/8 drive socket, 7/16 deep 3/8 drive socket, 1/2 deep 3/8 drive socket, 9/16 deep 3/8 drive socket, 5/8 deep 3/8 drive socket, 11/16 deep 3/8 drive socket, 3/4 deep 3/8 drive socket, 13/16 deep 3/8 drive socket, 7/8 deep 3/8 drive socket
Material
Steel

Description

Drive SAE 1/4 In.,3/8 In.,105 pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.