
Drive SAE Chrome Socket Set 1/2", 11 pc
Mfr # SK01342
Zoro # G921890428
product price: $51.69
/eaKey Features
Number of Points
6
Finish
Polished
Material
Steel
Type
Shallow
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK01342
Zoro #
G921890428
UPC #
025141113457
Country of Origin
China
Details
Number of Points
6
Finish
Polished
Material
Steel
Type
Shallow
Color
Silver
Application
Automotive
Item
Socket Set
Includes
3/8 shallow socket, 7/16 shallow socket, 1/2 shallow socket, 9/16 shallow socket, 5/8 shallow socket, 11/16 shallow socket, 3/4 shallow socket, 13/16 shallow socket, 7/8 shallow socket, 15/16 shallow socket, 1 shallow socket
Standards
ANSI
Description
Drive SAE Chrome Socket Set 1/2 In.,11 pc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.