Zoro Homepage

Drive SAE Chrome Socket Set 1/2", 11 pc

  • Mfr # SK01348

  • Zoro # G621890438


product price: $60.29
/ea

Key Features

Color
Silver
Includes
3/8 deep socket, 7/16 deep socket, 1/2 deep socket, 9/16 deep socket, 5/8 deep socket, 11/16 deep socket, 3/4 deep socket, 13/16 deep socket, 7/8 deep socket, 15/16 deep socket, 1 deep socket
Number of Points
6
Finish
Polished
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01348
Zoro #
G621890438
UPC #
025141113471
Country of Origin
China

Details

Color
Silver
Includes
3/8 deep socket, 7/16 deep socket, 1/2 deep socket, 9/16 deep socket, 5/8 deep socket, 11/16 deep socket, 3/4 deep socket, 13/16 deep socket, 7/8 deep socket, 15/16 deep socket, 1 deep socket
Number of Points
6
Finish
Polished
Item
Socket Set
Material
Steel
Standards
ANSI
Type
Deep
Application
Automotive

Description

Drive SAE Chrome Socket Set 1/2 In.,11 pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.