Zoro Homepage

Drive SAE Chrome Socket Set 1/4", 11 pc

  • Mfr # SK01344

  • Zoro # G021890182


product price: $41.69
/ea

Key Features

Type
Deep
Number of Points
6
Color
Silver
Includes
1/8 deep socket, 5/32 deep socket, 3/16 deep socket, 7/32 deep socket, 1/4 deep socket, 5/16 deep socket, 11/32 deep socket, 3/8 deep socket, 7/16 deep socket, 1/2 deep socket, 9/16 deep socket
Application
Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01344
Zoro #
G021890182
UPC #
025141110548
Country of Origin
China

Details

Type
Deep
Number of Points
6
Color
Silver
Item
Socket Set
Includes
1/8 deep socket, 5/32 deep socket, 3/16 deep socket, 7/32 deep socket, 1/4 deep socket, 5/16 deep socket, 11/32 deep socket, 3/8 deep socket, 7/16 deep socket, 1/2 deep socket, 9/16 deep socket
Application
Automotive
Finish
Polished
Material
Steel
Standards
ANSI

Description

Drive SAE Chrome Socket Set 1/4 In.,11 pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.