Zoro Homepage

Drive SAE Chrome Socket Set 1/4", 11 pc

  • Mfr # SK01504

  • Zoro # G221890401


product price: $21.79
/ea

Key Features

Type
Shallow
Includes
5/32 shallow socket, 3/16 shallow socket, 7/32 shallow socket, 1/4 shallow socket, 9/32 shallow socket, 5/16 shallow socket, 11/32 shallow socket, 3/8 shallow socket, 7/16 shallow socket, 1/2 shallow socket, 9/16 shallow socket
Material
Steel
Number of Points
6
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01504
Zoro #
G221890401
UPC #
025141116496
Country of Origin
China

Details

Type
Shallow
Includes
5/32 shallow socket, 3/16 shallow socket, 7/32 shallow socket, 1/4 shallow socket, 9/32 shallow socket, 5/16 shallow socket, 11/32 shallow socket, 3/8 shallow socket, 7/16 shallow socket, 1/2 shallow socket, 9/16 shallow socket
Material
Steel
Number of Points
6
Item
Socket Set
Finish
Polished
Color
Silver
Standards
ANSI
Application
Automotive

Description

Drive SAE Chrome Socket Set 1/4 In.,11 pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.