
Drive SAE Chrome Socket Set 1/4", 24 pc
Mfr # SK01302-216P
Zoro # G521890279
product price: $47.79
/eaKey Features
Color
Silver
Finish
Polished
Standards
ANSI
Material
Steel
Type
Shallow & Deep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SK01302-216P
Zoro #
G521890279
UPC #
025141116083
Country of Origin
China
Details
Color
Silver
Finish
Polished
Standards
ANSI
Material
Steel
Type
Shallow & Deep
Item
Socket Set
Number of Points
6
Includes
Application
Automotive
Description
Drive SAE Chrome Socket Set 1/4 In.,24 pc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.