Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive SAE Chrome Socket Set 3/8", 12 pc

  • Mfr # SK01340

  • Zoro # G521890170


product price: $32.89
/ea

Key Features

Type
Shallow
Number of Points
6
Application
Automotive
Color
Silver
Includes
1/4 shallow socket, 5/16 shallow socket, 3/8 shallow socket, 7/16 shallow socket, 1/2 shallow socket, 9/16 shallow socket, 5/8 shallow socket, 11/16 shallow socket, 3/4 shallow socket, 13/16 shallow socket, 7/8 shallow socket, 15/16 shallow socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SK01340
Zoro #
G521890170
UPC #
025141110524
Country of Origin
China

Details

Type
Shallow
Number of Points
6
Application
Automotive
Color
Silver
Includes
1/4 shallow socket, 5/16 shallow socket, 3/8 shallow socket, 7/16 shallow socket, 1/2 shallow socket, 9/16 shallow socket, 5/8 shallow socket, 11/16 shallow socket, 3/4 shallow socket, 13/16 shallow socket, 7/8 shallow socket, 15/16 shallow socket
Finish
Polished
Standards
ANSI
Material
Steel
Item
Socket Set

Description

Drive SAE Chrome Socket Set 3/8 In.,12 pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.