Zoro Homepage

Drive SAE Chrome Socket Set 3/8", 12 pc

  • Mfr # SK01346

  • Zoro # G821890276


product price: $44.79
/ea

Key Features

Number of Points
6
Color
Silver
Includes
1/4 deep socket, 5/16 deep socket, 3/8 deep socket, 7/16 deep socket, 1/2 deep socket, 9/16 deep socket, 5/8 deep socket, 11/16 deep socket, 3/4 deep socket, 13/16 deep socket, 7/8 deep socket, 15/16 deep socket
Standards
ANSI
Type
Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01346
Zoro #
G821890276
UPC #
025141110562
Country of Origin
China

Details

Number of Points
6
Color
Silver
Includes
1/4 deep socket, 5/16 deep socket, 3/8 deep socket, 7/16 deep socket, 1/2 deep socket, 9/16 deep socket, 5/8 deep socket, 11/16 deep socket, 3/4 deep socket, 13/16 deep socket, 7/8 deep socket, 15/16 deep socket
Standards
ANSI
Item
Socket Set
Type
Deep
Material
Steel
Application
Automotive
Finish
Polished

Description

Drive SAE Chrome Socket Set 3/8 In.,12 pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.