
Drive SAE Chrome Socket Set 3/8", 30 pc
Mfr # SK01309-216P
Zoro # G921890312
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished
Material
Steel
Type
Shallow & Deep
Number of Points
6
Standards
ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK01309-216P
Zoro #
G921890312
UPC #
025141116144
Country of Origin
China
Details
Finish
Polished
Material
Steel
Type
Shallow & Deep
Number of Points
6
Standards
ANSI
Color
Silver
Includes
Item
Socket Set
Application
Automotive
Description
Drive SAE Chrome Socket Set 3/8 In.,30 pc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.