Zoro Homepage

Drive SAE Deep Impact Socket 1/2", 11 pc

  • Mfr # 4041

  • Zoro # G521890231


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Includes
3/8 Deep Impact Socket, 7/16 Deep Impact Socket, 1/2 Deep Impact Socket, 9/16 Deep Impact Socket, 5/8 Deep Impact Socket, 11/16 Deep Impact Socket, 3/4 Deep Impact Socket, 13/16 Deep Impact Socket, 7/8 Deep Impact Socket, 15/16 Deep Impact Socket, 1 Deep Impact Socket
Number of Points
6
Application
Automotive
Standards
ANSI
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4041
Zoro #
G521890231
UPC #
025141040418
Country of Origin
China

Dimensions

Drive Size
1/2 in

Details

Includes
3/8 Deep Impact Socket, 7/16 Deep Impact Socket, 1/2 Deep Impact Socket, 9/16 Deep Impact Socket, 5/8 Deep Impact Socket, 11/16 Deep Impact Socket, 3/4 Deep Impact Socket, 13/16 Deep Impact Socket, 7/8 Deep Impact Socket, 15/16 Deep Impact Socket, 1 Deep Impact Socket
Number of Points
6
Application
Automotive
Standards
ANSI
Material
Steel
Item
Impact Sockets
Finish
Black Oxide
Color
Silver

Description

Drive SAE Deep Impact Socket 1/2 In.,11 pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.