Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive SAE/Metric Chrome 1/2", 49 pc

  • Mfr # SK01456-216P

  • Zoro # G621890209


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Includes
1/2 Drive 216-P Ratchet, 1/2 Drive Universal Joint, 1/2 Drive 3 Extension, 1/2 Drive 5 Extension, 10mm shallow socket, 11mm shallow socket, 12mm shallow socket, 14mm shallow socket, 15mm shallow socket, 16mm shallow socket, 17mm shallow socket, 18mm shallow socket, 19mm shallow socket, 20mm shallow socket, 21mm shallow socket, 22mm shallow socket, 23mm shallow socket, 24mm shallow socket, 3/8 shallow socket, 7/16 shallow socket, 1/2 shallow socket, 9/16 shallow socket, 5/8 shallow socket, 11/16 shallow socket, 3/4 shallow socket, 13/16 shallow socket, 7/8 shallow socket, 15/16 shallow socket, 1 shallow socket, 10mm deep socket, 11mm deep socket, 12mm deep socket, 13mm deep socket, 14mm deep socket, 15mm deep socket, 16mm deep socket, 17mm deep socket, 18mm deep socket, 19mm deep socket, 3/8 deep socket, 7/16 deep socket, 1/2 deep socket, 9/16 deep socket, 5/8 deep socket, 11/16 deep socket, 3/4 deep socket, 7/8 deep socket, 15/16 deep socket, 1 deep socket
Finish
Polished
Application
Automotive
Color
Silver
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01456-216P
Zoro #
G621890209
UPC #
025141113921
Country of Origin
China

Details

Includes
1/2 Drive 216-P Ratchet, 1/2 Drive Universal Joint, 1/2 Drive 3 Extension, 1/2 Drive 5 Extension, 10mm shallow socket, 11mm shallow socket, 12mm shallow socket, 14mm shallow socket, 15mm shallow socket, 16mm shallow socket, 17mm shallow socket, 18mm shallow socket, 19mm shallow socket, 20mm shallow socket, 21mm shallow socket, 22mm shallow socket, 23mm shallow socket, 24mm shallow socket, 3/8 shallow socket, 7/16 shallow socket, 1/2 shallow socket, 9/16 shallow socket, 5/8 shallow socket, 11/16 shallow socket, 3/4 shallow socket, 13/16 shallow socket, 7/8 shallow socket, 15/16 shallow socket, 1 shallow socket, 10mm deep socket, 11mm deep socket, 12mm deep socket, 13mm deep socket, 14mm deep socket, 15mm deep socket, 16mm deep socket, 17mm deep socket, 18mm deep socket, 19mm deep socket, 3/8 deep socket, 7/16 deep socket, 1/2 deep socket, 9/16 deep socket, 5/8 deep socket, 11/16 deep socket, 3/4 deep socket, 7/8 deep socket, 15/16 deep socket, 1 deep socket
Finish
Polished
Application
Automotive
Color
Silver
Standards
ANSI
Type
Shallow & Deep
Number of Points
6
Material
Steel
Item
Socket Set

Description

Drive SAE/Metric Chrome 1/2 In.,49 pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.