Zoro Homepage

Drive SAE/Metric Chrome 1/4", 52 pc

  • Mfr # SK01300-216P

  • Zoro # G521890286


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Type
Shallow & Deep
Number of Points
6
Color
Silver
Includes
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK01300-216P
Zoro #
G521890286
UPC #
025141116069
Country of Origin
China

Details

Type
Shallow & Deep
Item
Socket Set
Number of Points
6
Color
Silver
Includes
Finish
Polished
Standards
ANSI
Material
Steel
Application
Automotive

Description

Drive SAE/Metric Chrome 1/4 In.,52 pc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.