Zoro Homepage

Extension 1/2" Dr, 15 in L, 1 Pieces, Chrome

  • Mfr # 40164

  • Zoro # G4297702


product price: $43.39
/ea

Key Features

Drive Size
1/2"
Finish
Chrome
Number of Pieces
1
Features
Diamond Knurled Grip, Corrosion Resistance
For Use With
1/2" Drive Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40164
Zoro #
G4297702
UPC #
025141401646
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
15 in
Output Drive Size
1/2"
Socket Size
1/2 in
Input Drive Size
1/2 in

Description

Socket Extension, Output Drive Size 1/2 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 15 in, Socket Size 1/2 in, Hand, Alloy Steel, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.