Zoro Homepage

Extension 1/2" Dr, 3 in L, 1 Pieces, Chrome

  • Mfr # 40159

  • Zoro # G4297675


product price: $18.79
/ea

Key Features

Drive Size
1/2"
Finish
Chrome
Number of Pieces
1
Features
Diamond Knurled Grip, Corrosion Resistance
For Use With
1/2" Drive Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40159
Zoro #
G4297675
UPC #
025141401592
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
3 in
Output Drive Size
1/2"
Socket Size
1/2 in
Input Drive Size
1/2 in

Description

Product details about the SK PROFESSIONAL TOOLS - 40159 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools 40159 Socket Extension is a robust tool designed for use with 1/2" drive sockets. It features an input drive size of 1/2 inch and an output drive size of the same, making it suitable for tasks requiring consistent sizing. The extension has a standard socket extension type and boasts an overall length of 3 inches, providing ample reach for various applications.
Crafted from durable alloy steel, this socket extension exhibits resistance to corrosion, ensuring its longevity in your toolkit. Its chrome finish not only adds to its aesthetic appeal but also enhances its durability. The diamond knurled grip feature provides a firm hold during usage, reducing the chances of slippage and promoting efficient operation.
This single-piece tool adheres to ASME B107.110-2012 standards and is designed for hand-driven applications; however, it's important to note that it's not rated for impact or insulated against electrical conductivity. Despite having a non-locking mechanism and being non-sparking in nature, this product offers reliable performance due to its male square output drive type and shape along with female input drive gender. With SAE measurements system compatibility, this socket extension can be adequately utilized within diverse settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.