Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome

  • Mfr # 40161

  • Zoro # G4297684


product price: $20.60
/ea

Key Features

Drive Size
1/2"
Finish
Chrome
Number of Pieces
1
Features
Diamond Knurled Grip, Corrosion Resistance
For Use With
1/2" Drive Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40161
Zoro #
G4297684
UPC #
025141401615
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
5 in
Output Drive Size
1/2"
Socket Size
1/2 in
Input Drive Size
1/2 in

Details

Item
Extension
Finish
Chrome
Number of Pieces
1
Features
Diamond Knurled Grip, Corrosion Resistance
For Use With
1/2" Drive Sockets
Number of Points
6, 4
Drive Type
Hand
Output Drive Type
Male Square
Impact Rated
No
Material
Alloy Steel
SAE or Metric
SAE
Locking
No
Standards
ASME B107.110-2012
Measurement Type
SAE
Non-Sparking
No
Output Drive Gender
Male
Socket Extension Type
Standard
Output Drive Shape
Square
Insulated
No
Input Drive Shape
Square
Input Drive Gender
Female
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Socket Extension Style
Standard

Description

Product details about the SK PROFESSIONAL TOOLS - 40161 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools 40161 Socket Extension is a standard type extension with an overall length of 5 inches. It features a 1/2" male square output drive and a female input drive, both designed to accommodate the same size - making it suitable for use with 1/2" drive sockets. The output drive shape is a robust 6-point design, built to provide adequate grip on fasteners.
Crafted from high-quality alloy steel, this socket extension offers durability and longevity in demanding work conditions. Its chrome finish not only enhances its aesthetic appeal but also provides corrosion resistance, ensuring that the tool maintains its performance over time. A distinctive feature of this product is its diamond knurled grip which aids in handling and reduces slippage during use.
This single-piece socket extension adheres to ASME B107.110-2012 standards, demonstrating its quality and reliability. Despite being non-sparking and not impact-rated, it's designed for hand-driven applications where precision matters most. Please note that this product isn't insulated; care should be taken when working around electrical components or circuits. This SAE-standard tool has been constructed keeping professional needs in mind while offering compatibility with various other tools within the same range.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.