Zoro Homepage

Extension 1/4" Dr, 14 in L, 1 Pieces, Chrome

  • Mfr # 40964

  • Zoro # G4136666


product price: $24.39
/ea

Key Features

Drive Size
1/4"
Overall Length
14 in
Finish
Chrome
Number of Pieces
1
For Use With
1/4" Drive Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40964
Zoro #
G4136666
UPC #
025141409642
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
14 in
Output Drive Size
1/4"
Socket Size
1/4 in
Input Drive Size
1/4 in

Description

Product details about the SK PROFESSIONAL TOOLS - 40964 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools 40964 Socket Extension is a standard type extension with an overall length of 14 inches. It features a 1/4 inch input drive size and output drive size, making it suitable for use with corresponding 1/4" drive sockets. The socket extension adheres to the SAE measurement system and has been designed in accordance with ASME B107.110-2012 standards.
This product is constructed from alloy steel, providing robustness and durability for long-term usage. Its chrome finish not only enhances its aesthetic appeal but also offers corrosion resistance, contributing to the longevity of the tool. The extension features a diamond knurled grip that provides improved handling during operations.
The SK Professional Tools 40964 Socket Extension comes as a single piece per package. It's important to note that this tool is not insulated or impact-rated, nor does it have locking or non-sparking capabilities. With male square output drive type and female square input drive shape, this hand-driven socket extension can be integrated into various general applications requiring such specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.