Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension 1/4" Dr, 3 in L, 1 Piece, Chrome

  • Mfr # 40991

  • Zoro # G3898973


product price: $39.23
/ea

Key Features

Drive Size
1/4"
Overall Length
3 in
Finish
Chrome
Number of Pieces
1
For Use With
1/4" Drive Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40991
Zoro #
G3898973
UPC #
025141409918
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
3 in
Output Drive Size
1/4"
Socket Size
1/4 in
Input Drive Size
1/4 in

Details

Item
Extension
Finish
Chrome
Number of Pieces
1
For Use With
1/4" Drive Sockets
Features
Locking, Corrosion Resistance
Drive Type
Hand
Standards
ASME B107.110-2012
Output Drive Type
Male Square
Locking
Yes
Measurement Type
SAE
Impact Rated
No
Material
Alloy Steel
Number of Points
6, 4
SAE or Metric
SAE
Input Drive Shape
Square
Input Drive Gender
Female
Output Drive Gender
Male
Output Drive Shape
Square
Insulated
No
Non-Sparking
No
Socket Extension Type
Standard
Socket Extension Style
Standard
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Included
Includes Insulation
Not Insulated

Description

Product details about the SK PROFESSIONAL TOOLS - 40991 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools 40991 Socket Extension is a standard type extension with an overall length of 3 inches. It features a 1/4" input drive size and output drive size, making it suitable for use with corresponding 1/4" drive sockets. The socket extension has been designed to meet the ASME B107.110-2012 standards, ensuring its compatibility with various tools and equipment.
This socket extension is made from alloy steel, known for its durability and resistance to wear and tear. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of corrosion resistance, prolonging the tool's lifespan even under harsh conditions. Despite being non-insulated and non-sparking, this product offers a locking feature that provides secure attachment to other tools.
As a single piece item, the SK Professional Tools 40991 Socket Extension comes equipped with a female square input drive shape and male square output drive type. It boasts an impressive number of points - 45447 in total - which contributes to its versatility in handling different tasks. This SAE-standard tool is designed for hand driving applications where precision matters most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.