Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension 3/8" Dr, 10 1/2 in L, 1 Pieces, Chrome

  • Mfr # 45189

  • Zoro # G4432942


product price: $53.99
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Number of Pieces
1
Features
Locking, Corrosion Resistance
For Use With
3/8" Drive Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45189
Zoro #
G4432942
UPC #
025141451894
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
10 1/2 in
Output Drive Size
3/8"
Socket Size
3/8 in
Input Drive Size
3/8 in

Details

Item
Extension
Finish
Chrome
Number of Pieces
1
Features
Locking, Corrosion Resistance
For Use With
3/8" Drive Sockets
Locking
Yes
Material
Alloy Steel
Impact Rated
No
SAE or Metric
SAE
Number of Points
6, 4
Output Drive Type
Male Square
Standards
ASME B107.110-2012
Drive Type
Hand
Measurement Type
SAE
Output Drive Gender
Male
Insulated
No
Non-Sparking
No
Input Drive Gender
Female
Output Drive Shape
Square
Socket Extension Type
Standard
Input Drive Shape
Square
Impact Rated Status
Not Impact Rated
Socket Extension Style
Standard
Includes Locking
Locking Included
Includes Insulation
Not Insulated

Description

Product details about the SK PROFESSIONAL TOOLS - 45189 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools 45189 Socket Extension is a standard type extension designed for use with 3/8" drive sockets. It features an input drive size of 3/8 in and an output drive size of the same, making it suitable for tasks requiring this specific sizing. The overall length of the extension is 10 1/2 inches, providing ample reach for various applications. This tool adheres to SAE measurements and has a male square output drive type.
Crafted from durable alloy steel, this socket extension exhibits resistance against corrosion, ensuring longevity even under demanding conditions. Its chrome finish not only enhances its aesthetic appeal but also adds another layer of protection against wear and tear. Despite being non-insulated and non-impact rated, it comes equipped with a locking feature that aids in maintaining secure connections during usage.
This single-piece tool boasts an impressive number of points - 45447 to be precise - which speaks volumes about its versatility. With a female input drive gender and male output drive gender, it's built to facilitate smooth transitions between different tools or components. As per ASME B107.110-2012 standards, you can trust this product's quality and reliability when incorporated into your toolbox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.