Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension 3/8" Dr, 25 1/2 in L, 1 Pieces, Chrome

  • Mfr # 45188

  • Zoro # G4463557


product price: $69.52
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Number of Pieces
1
For Use With
3/8" Drive Sockets
Features
Locking, Corrosion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45188
Zoro #
G4463557
UPC #
025141451887
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
25 1/2 in
Output Drive Size
3/8"
Input Drive Size
3/8 in
Socket Size
3/8 in

Details

Item
Extension
Finish
Chrome
Number of Pieces
1
For Use With
3/8" Drive Sockets
Features
Locking, Corrosion Resistance
Material
Alloy Steel
Impact Rated
No
Standards
ASME B107.110-2012
Drive Type
Hand
Locking
Yes
SAE or Metric
SAE
Output Drive Type
Male Square
Number of Points
6, 4
Measurement Type
SAE
Socket Extension Type
Standard
Output Drive Shape
Square
Insulated
No
Input Drive Shape
Square
Output Drive Gender
Male
Non-Sparking
No
Input Drive Gender
Female
Includes Locking
Locking Included
Socket Extension Style
Standard
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Product details about the SK PROFESSIONAL TOOLS - 45188 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools 45188 Socket Extension is a standard type socket extension with an overall length of 25 1/2 inches. It features a male square output drive and a female input drive, both sized at 3/8 inch. The input drive shape is square while the output drive shape has a unique 6-point design. This product is designed for use with hand drives and is compatible with all types of 3/8" Drive Sockets.
Crafted from high-quality alloy steel, this socket extension offers durability and resistance to corrosion, ensuring long-lasting performance even in demanding conditions. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against rust and wear. A notable feature of this tool is its locking mechanism which provides secure attachment to prevent slippage during operation.
This single-piece socket extension adheres to ASME B107.110-2012 standards, demonstrating its quality construction and reliable performance capabilities. However, it's important to note that this item isn't insulated or impact-rated nor does it have non-sparking properties. Despite these factors, the SK Professional Tools - 45188 Socket Extension remains suitable for various general applications requiring the use of SAE (Society of Automotive Engineers) measurement system tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.