Zoro Homepage

Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome

  • Mfr # 45160

  • Zoro # G4298341


product price: $15.79
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Number of Pieces
1
For Use With
3/8" Drive Sockets
Features
Diamond Knurled Grip, Corrosion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45160
Zoro #
G4298341
UPC #
025141451603
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
3 in
Output Drive Size
3/8"
Input Drive Size
3/8 in
Socket Size
3/8 in

Description

Product details about the SK PROFESSIONAL TOOLS - 45160 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools 45160 Socket Extension is a standard type extension designed for use with 3/8" drive sockets. With an overall length of 3 inches, this tool features both input and output drive sizes of 3/8 inch, making it suitable for various applications that require SAE measurements. The female input drive shape is square while the male output drive shape is a 6-point design.
Crafted from durable alloy steel, this socket extension offers long-lasting performance. It boasts a chrome finish which provides corrosion resistance to extend its lifespan even further. A notable feature of this product is its diamond knurled grip that enhances handling during usage.
This single-piece socket extension adheres to ASME B107.110-2012 standards, demonstrating its quality and reliability in professional settings. Despite not being impact rated or insulated, nor having locking or non-sparking capabilities, it remains adequate for hand-driven operations where such features are not necessary prerequisites. Its compatibility with other tools makes it an essential addition to any toolbox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.