Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension 3/8" Dr, 4 1/2 in L, 1 Pieces, Chrome

  • Mfr # 45184

  • Zoro # G4432933


product price: $47.78
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Number of Pieces
1
For Use With
3/8" Drive Sockets
Features
Locking, Corrosion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45184
Zoro #
G4432933
UPC #
025141451849
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
4 1/2 in
Output Drive Size
3/8"
Input Drive Size
3/8 in
Socket Size
3/8 in

Details

Item
Extension
Finish
Chrome
Number of Pieces
1
For Use With
3/8" Drive Sockets
Features
Locking, Corrosion Resistance
Impact Rated
No
Measurement Type
SAE
Output Drive Type
Male Square
Number of Points
6, 4
SAE or Metric
SAE
Locking
Yes
Standards
ASME B107.110-2012
Material
Alloy Steel
Drive Type
Hand
Non-Sparking
No
Input Drive Gender
Female
Insulated
No
Socket Extension Type
Standard
Input Drive Shape
Square
Output Drive Gender
Male
Output Drive Shape
Square
Includes Locking
Locking Included
Impact Rated Status
Not Impact Rated
Socket Extension Style
Standard
Includes Insulation
Not Insulated

Description

Product details about the SK PROFESSIONAL TOOLS - 45184 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools 45184 Socket Extension is a standard type extension with an overall length of 4 1/2 inches. It features a drive size and socket size of 3/8 inch, making it suitable for use with corresponding drive sockets. The input drive shape is square and the output drive shape is designed as a six-point, providing versatile compatibility options for various tasks.
Constructed from durable alloy steel, this socket extension offers robustness and longevity. It's finished in chrome which provides corrosion resistance - an essential feature that enhances its durability even further. This product also includes locking capabilities to ensure secure attachment during usage.
This single-piece tool has been manufactured according to ASME B107.110-2012 standards, demonstrating its adherence to quality benchmarks within the industry. Please note that while this tool is not insulated or impact-rated, nor does it offer non-sparking properties, it remains a reliable choice for hand-driven applications requiring a male square output drive type and female input drive gender configuration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.