Zoro Homepage

Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome

  • Mfr # 45156

  • Zoro # G4130637


product price: $20.69
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Number of Pieces
1
For Use With
3/8" Drive Sockets
Features
Diamond Knurled Grip, Corrosion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45156
Zoro #
G4130637
UPC #
025141451566
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
8 in
Output Drive Size
3/8"
Input Drive Size
3/8 in
Socket Size
3/8 in

Description

Product details about the SK PROFESSIONAL TOOLS - 45156 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools 45156 Socket Extension is a standard type extension with an overall length of 8 inches. It features a square input drive shape and male square output drive type, both sized at 3/8 inch. This makes it suitable for use with 3/8" drive sockets. The output drive shape is designed as a 6-point, which can accommodate a large number of points - up to 45447.
Crafted from alloy steel, this socket extension offers durability and resistance against corrosion. Its chrome finish not only adds to its robustness but also gives it an appealing look. A notable feature of this product is the diamond knurled grip that provides enhanced control during usage.
This single-piece socket extension adheres to ASME B107.110-2012 standards, indicating its quality and reliability in various applications where hand-driven operations are required. Please note that while this tool has many beneficial attributes, it's not insulated or impact-rated and doesn't have locking or non-sparking features.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.