Extension Set 1/2" Dr, 2 in, 3 in, 5 in, 10 in, 15 in L, 5 Pieces, Chrome

  • Mfr # 40165

  • Zoro # G4007631


product price: $119.08
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Overall Length
2 in, 3 in, 5 in, 10 in, 15 in
Finish
Chrome
Number of Pieces
5
Features
Locking, Corrosion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40165
Zoro #
G4007631
UPC #
025141401653
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
2 in, 3 in, 5 in, 10 in, 15 in
Output Drive Size
1/2"
Input Drive Size
1/2 in
Socket Size
1/2 in
Container Length
4 1/2 in
Container Height
17 3/4 in
Container Width
1 in

Details

Item
Extension Set
Finish
Chrome
Number of Pieces
5
Features
Locking, Corrosion Resistance
For Use With
1/2" Drive Sockets
SAE or Metric
SAE
Material
Alloy Steel
Locking
No
Standards
ASME B107.110-2012
Measurement Type
SAE
Number of Points
4
Includes
2, 3, 5, 10, 15" Extensions, Plastic Tray
Impact Rated
No
Output Drive Type
Female Square
Drive Type
Hand
Container Type
Tray
Output Drive Gender
Male
Input Drive Shape
Square
Container Features
Slim Fit
Insulated
No
Socket Extension Type
Standard
Non-Sparking
No
Input Drive Gender
Female
Output Drive Shape
Square
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Socket Extension Style
Standard
Includes Locking
Locking Not Included

Description

Product details about the SK PROFESSIONAL TOOLS - 40165 Socket Extension Set.
Socket extension sets typically include a variety of extension lengths and sizes, providing versatility for different tasks and situations. These sets often come in handy cases or trays, allowing for easy organization and access to the extensions, making them essential additions to any mechanic or industry professional toolkit.
The SK Professional Tools 40165 Socket Extension Set is a comprehensive set designed to accommodate various tasks. The set includes five pieces with overall lengths of 2 in, 3 in, 5 in, 10 in, and 15 in respectively. Each piece features a square-shaped input drive and output drive that measures at half an inch. This makes the extension set suitable for use with other half-inch drive sockets.
Crafted from alloy steel, this extension set is built to resist corrosion which can extend its lifespan even under heavy usage conditions. It has a chrome finish that adds an extra layer of protection against wear and tear while also giving it a sleek appearance. Although not insulated or impact-rated, these extensions are robustly constructed for hand-driven applications.
This socket extension set comes neatly packed into a slim-fit plastic tray container measuring at one inch wide, seventeen and three quarters inches high and four and a half inches long. With no locking feature but equipped with four points on each piece for added grip during use, this standard type socket extension adheres to ASME B107.110-2012 standards indicating its quality build and design integrity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.